S@fe3 Microbiological Safety Cabinet, Class III
EUCLLT20100
New Product
- Noise level:—
- Description:Microbiological safety cabinet, S@fe3, LT20100 model
- Seq:02
- Model:LT20100
- Electrical:230 V, 50 Hz, max. power:3 A
- Exhaust air volume:—
- Ext. W×D×H:—
- Filters:—
- Int. W×D×H:—
- Lighting system:—
- Power rating:—
- Weight:210 kg
- Pk:1
Microbiological safety class III cabinets with three filter design and Class 100 inner chamber.
- Controls comfortably located at eye level
- Sloped front design for the highest operational comfort
- Total visibility air and aerosol-tight front window equipped with robust gloves (Class III) for the safest operation when working with Risk Group 4 pathogens
- Three operating modes: normal, stand-by, calibration
- High speed rinse at start up
- Self calibration and internal Watch-dog cycle before “SAFE” condition is reached
- Visual display of “SAFE” conditions and “UNSAFE” conditions (LED and bar graph)
- Microprocessor control with following specifications: Multilevel alarms, with redundancy functions, permanent display of working conditions, high air flow stability both in case of transitional disturbances or to progressive filter clogging, power failure alarm
- Volt-free contact for remote monitoring of exhaust fan
- Automatic reset of initial conditions in case of power failure
- C-shaped support stand for easy one man installation procedure
- Anti blow back valve (optional) for ducted configuration
- UV-Light installed on top (standard option)
- Front and side access for filter maintenance and service
Material: Stainless steel internal surfaces with 2B finishing, liquid retaining work surface (stainless steel 2B finishing)
: Manufactured in accordance with EN12469:2000 standard.
Leakage tested in agreement with EN 12469 and ISO10648.2.
CE certification according to Machinery Directive 2006/42/CEE.
Class III: Exclusive four filter design for the highest safety of the environment and the operator (Risk Group 4 pathogens): one (1) prefilter, one (1) HEPA H14 In-Let, two (2) HEPA H14 Exhaust Filters.
Leakage tested in agreement with EN 12469 and ISO10648.2.
CE certification according to Machinery Directive 2006/42/CEE.
Class III: Exclusive four filter design for the highest safety of the environment and the operator (Risk Group 4 pathogens): one (1) prefilter, one (1) HEPA H14 In-Let, two (2) HEPA H14 Exhaust Filters.
: Standard utilities included with the cabinet: 1 Schuko/EuroPlug socket, voltage free contact, UV lamp on top of the working chamber, passive transition adapter, anti blow-back valve, magnehelic gauge.
Delivery prices and installation on request.
Delivery prices and installation on request.