Order Entry
Austria
ContactUsLinkComponent
Autosampler vials, 3,8 ml
Autosampler vials, 3,8 ml
Catalog # MICS9534S-0CV
Supplier:  MICROSOLV
undefined
Autosampler vials, 3,8 ml
Catalog # MICS9534S-0CV
Supplier:  MICROSOLV

Specifications

  • Cap included:
    No
  • Cap Size:
    13-425
  • Ø×H:
    14,75×45 mm
  • Capacity:
    3,80 ml
  • Colour:
    Clear
  • Description:
    Screw top vial, with wide opening
  • Material:
    Glass
  • Pk:
    100

Specifications

About this item

These vials made of TYPE 1 borosilicate glass. The unique center drain offers maximum recovery of compounds placed in these vials for storage or sampling.

  • Sturdy with a 'trumpet' bottom
  • Ultra low dead volume for better recovery with center drain
  • Suitable for use with Waters autosamplers