HPLC columns, Cogent Diol™
Supplier: MICROSOLV
Certificates
About this item
These useful HPLC columns are TYPE-C™ silica columns and have a single, direct silicon-carbon point attachment to the silica-hydride surface.
- Suitable for normal, reversed and aqueous normal phase
- Unique selectivity for polar compounds useful for SFC
- Powerful tool for every separations lab
Delivery: PEEK columns supplied with PEEK-inert frits and hardware.
Specifications
- Catalog No:
- 554-6386
- 554-6388
- 554-6389
- 554-6348
- 554-6381
- 554-6371
- 554-6383
- 554-6372
- 554-6361
- 554-6385
- 554-6384
- 554-6356
- 554-6390
- 554-6391
- 554-6357
- 554-6346
- 554-6358
- 554-6380
- 554-6351
- 554-6353
- 554-6378
- 554-6379
- Carbon load:
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- 9 - 10%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- 390 m²/g
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
Specifications
Frequently Bought Together