Order Entry
Austria
ContactUsLinkComponent
 
Blue light transilluminator, TruBlu™
  733-2005
 :  EDVOTEK
undefined
Blue light transilluminator, TruBlu™
  733-2005
 :  EDVOTEK

 

  • Wavelength:
    470 nm
  • Description:
    Midrange UV transilluminator
  • Filter size:
    100×100 mm
  • Pk:
    1

 

 

The TruBlu™ blue light transilluminator is ideal for viewing DNA gels stained with SYBR® Safe, thus eliminating the need for UV light or ethidium bromide. It is optimised to fit Edvotek® gels as well as any other agarose gels.

  • Viewing area 270×150 mm
  • Optimised for all gels
  • Blue light high intensity control
  • Orange contrast lid
  • Most vivid results in education

The high intensity control and orange lid ensure superior visualisation.