QUANTOFIX® Relax Reflectometer
QUANTOFIX® Relax Reflectometer with microprocessor control, self-test and auto calibration
Catalog # 705-1165
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
QUANTOFIX® Relax is specially designed for test strip analyses.
High precision, quantitative results with no gradation and estimation of in-between values
- Standardised reaction times
-
Easy data administration and quick testing procedure
No. of strips: 50 per hour
Simplifies testing procedures and the decision processes by eliminating the subjectivity of visual readings.
Language: DE/EN/FR/ES/IT/PT/PL/TR/HU
Calibration: Automatic, self-calibrating
Display: Backlit LCD-display with touch screen
Update: Free via internet/PC
Further information: Integrated thermal printer
Operation: Alphanumeric input via touch screen
Ordering information: Two-year warranty.
Delivery information: QUANTOFIX® Relax, power supply, adaptor, manual, one roll of printer paper and certificate.
Specifications
- Description:QUANTOFIX® Relax Reflectometer with microprocessor control, self-test and auto calibration
- Interfaces:RS232, USB B (host), PS/2 for connection of keyboard or barcode scanner
- Cat. No.:705-1165
- Memory:200 measurements
- Dimensions:230×320×170 mm (packaging)
- Power supply:100 - 240 VAC, optional with 6 AA batteries
- Weight:0,71 kg (net); 1650 g (gross, including packaging)
- Operating temperature:10...40 °C (50...104 °F), max. 80% relative humidity (non-condensing)
Accessories
Product Information
- Catalog #AvailabilityPrice
- URYXXON® Control strip; 67 g gross weight, 161×63×30 mm packaging dimensionURYXXON® Control strip; 67 g gross weight, 161×63×30 mm packaging dimensionMANA930988Log in for availability1 * 1 ST - 70,69 €
Product Information
- Catalog #AvailabilityPrice
- Printer paper URYXXON®/QUANTOFIX® Relax and NANOCOLOR® thermal printer, 5 rolls, 195 g gross weight, 97×158×44 mm packaging dimension, [not suitable for NANOCOLOR thermal printer (REF 919655) for spectrophotometers VIS II and UV/VIS II]Printer paper URYXXON®/QUANTOFIX® Relax and NANOCOLOR® thermal printer, 5 rolls, 195 g gross weight, 97×158×44 mm packaging dimension, [not suitable for NANOCOLOR thermal printer (REF 919655) for spectrophotometers VIS II and UV/VIS II]MANA93065Log in for availability1 * 5 Rolle - 23,80 €
Product Information
- Catalog #AvailabilityPrice
- Barcode scanner QUANTOFIX®/URYXXON® Relax, URYXXON® 300/500, suitable for QUANTOFIX Relax (except UR3XXXX), URYXXON 300/500, QUANTOFIX Relax, 411 g gross weight., 248×113×88 mm packaging dimensionBarcode scanner QUANTOFIX®/URYXXON® Relax, URYXXON® 300/500, suitable for QUANTOFIX Relax (except UR3XXXX), URYXXON 300/500, QUANTOFIX Relax, 411 g gross weight., 248×113×88 mm packaging dimensionMANA93074Log in for availability1 * 1 ST - 308,12 €
Product Information
- Catalog #AvailabilityPrice
- Case for QUANTOFIX®/URYXXON® Relax (device and accessories not included); 2700 g gross weight, 506×417×227 mm packaging dimensionCase for QUANTOFIX®/URYXXON® Relax (device and accessories not included); 2700 g gross weight, 506×417×227 mm packaging dimensionMANA930889Log in for availability1 * 1 ST - 110,50 €
Product Information
- Catalog #AvailabilityPrice
- Mains adaptor for NANOCOLOR® TIC‑Ex, URYXXON®/QUANTOFIX® Relax; 347 g gross weight, 135×125×95 mm packaging dimensionMains adaptor for NANOCOLOR® TIC‑Ex, URYXXON®/QUANTOFIX® Relax; 347 g gross weight, 135×125×95 mm packaging dimensionMANA930995Log in for availability1 * 1 ST



