Order Entry
Austria
ContactUsLinkComponent
 
Zinc chloride 98.5% for analysis
 
undefined
Zinc chloride 98.5% for analysis

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Titration Complexometric:
    ≥98.0 %
  • Nitrate (NO3):
    ≤30 ppm
  • Sulfate (SO4):
    ≤20 ppm
  • Ammonium (NH4):
    ≤50 ppm
  • Cadmium (Cd):
    ≤5 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤10 ppm
  • Magnesium (Mg):
    ≤100 ppm
  • Potassium (K):
    ≤200 ppm
  • Sodium (Na):
    ≤50 ppm
  • Oxide chloride (ZnO):
    ≤1.2 %
  • Insoluble matter:
    ≤0.005 %
  • Total nitrogen:
    ≤0.002 %

 

 

Frequently Bought Together