Embedding system, Technovit® 3040
Technovit® 3040 yellow combipack, 1×100 g/1×80 ml
Supplier: HERAEUS KULZER
Jump to:
Product Details & Documents
Technovit 3040 is a quickly hardening two-component plastic with a methyl meth acrylate base (MMA).
- Chemical composition allows for a stable permanent bond with the hardened block
- Hardens and the Histobloc tightly bonds to the specimen
- Specimen can now be removed from the form and is ready to be cut. Through blocking with the very hard
Used to block or fasten embedded plastic specimens via a block or emmbedding specimen.
Documents
Certificates
Search by Lot NumberSpecifications
- Description:Technovit® 3040 yellow combipack, 1×100 g/1×80 ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Technovit® universal liquid, 500 ml
Product Information
- Catalog #AvailabilityPrice
- Technovit® 3040 yellow powder, 1000 g
Product Information
- Catalog #AvailabilityPrice
- Histobloc for Histoform S and Q
Product Information
- Catalog #AvailabilityPrice
- Histoform N, PTFE embedding form, aluminium cover platesHistoform N, PTFE embedding form, aluminium cover platesHKUL66038248Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Technovit® Histoblade
Product Information
- Catalog #AvailabilityPrice
- Polyethylene films, 75×25 mm
Product Information
- Catalog #AvailabilityPrice
- Embedding mould, 30 mm, 3 cylinders and 3 coversEmbedding mould, 30 mm, 3 cylinders and 3 coversHKUL64708956Log in for availability1 * 1 SET - 94,00 €
Product Information
- Catalog #AvailabilityPrice
- Embedding mould, 40 mm, 3 cylinders and 3 covers
Product Information
- Catalog #AvailabilityPrice
- Embedding mould, 15 mm, 3 cylinders and 3 covers
Product Information
- Catalog #AvailabilityPrice
- Embedding mould, 50 mm, 3 cylinders and 3 covers
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



