Order Entry
Austria
ContactUsLinkComponent
 
Diammonium hydrogen orthophosphate 98+% ACS
 
undefined
Diammonium hydrogen orthophosphate 98+% ACS

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • pH:
    7.7 to 8.1 (5 % at 25.0°C)
  • Titration with HCl:
    ≥98.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Nitrate (NO3):
    ≤0.003 %
  • Sulfate (SO4):
    ≤0.01 %
  • Calcium (Ca):
    ≤0.001 %
  • Iron (Fe):
    ≤0.001 %
  • Magnesium (Mg):
    ≤0.0005 %
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together