Order Entry
Austria
ContactUsLinkComponent
 
 
Tetrabutylammonium hydrogen sulphate 99% for HPLC
 
undefined
 
Tetrabutylammonium hydrogen sulphate 99% for HPLC
 

 

  • Appearance:
    Colorless to white Powder or crystals
  • Infrared spectrum:
    Conforms
  • UV:
    at 210 nm A: ≤0.06
  • Titration with NaOH:
    ≥98.5 %
  • Membrane filtration test:
    (10 % in water) Passes test
  • Suitability:
    (HPLC gradient) Passes test

 

 

Frequently Bought Together