Order Entry
Austria
ContactUsLinkComponent
 
Potassium dihydrogen phosphate, anhydrous ≥99% ACS
 
undefined
Potassium dihydrogen phosphate, anhydrous ≥99% ACS
 

 

  • Environmentally Preferable:

 

 

  • Chloride:
    <0.001%
  • Heavy Metals:
    ≤0.001%
  • Insolubles:
    ≤0.01%
  • Iron:
    ≤0.002%
  • Loss on Drying:
    ≤0.2%
  • Nitrogen Compounds:
    ≤0.001%
  • pH (5%, Water) @25 °C:
    4.1 - 4.5
  • Purity:
    ≥99%
  • Sodium:
    ≤0.005%
  • Sulphate:
    ≤0.003%

 

Frequently Bought Together