Order Entry
Austria
ContactUsLinkComponent
 
Potassium hydroxide ∼ 85%, pellets for analysis
 
undefined
Potassium hydroxide ∼ 85%, pellets for analysis
 

 

  • Appearance:
    White Pellets
  • Titration with HCl:
    ≥85 %
  • Chloride (Cl):
    ≤70 ppm
  • Phosphate (PO4):
    ≤4 ppm
  • Sulfate (SO4):
    ≤10 ppm
  • Potassium carbonate:
    ≤1 % (K2CO3)
  • Aluminium (Al):
    ≤10 ppm
  • Arsenic (As):
    ≤0.5 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Nickel (Ni):
    ≤3 ppm
  • Silver (Ag):
    ≤0.5 ppm
  • Sodium (Na):
    ≤0.4 %
  • Heavy metals (as Pb):
    ≤10 ppm
  • Silicon dioxide (SiO2):
    ≤5 ppm
  • Nitrogen compounds (as N):
    ≤5 ppm

 

 

Frequently Bought Together