Order Entry
Austria
ContactUsLinkComponent
 
Cesium chloride ≥99.5% BioXtra for titration, Sigma-Aldrich®
 
undefined
Cesium chloride ≥99.5% BioXtra for titration, Sigma-Aldrich®

 

  • Appearance (Colour):
    White
  • Appearance (Form):
    Powder
  • Solubility (Colour):
    Colourless
  • Solubility (Turbidity), (3 M in H₂O at 20 deg C):
    Clear
  • Loss on Drying 110 deg C:
    ≤0,5 %
  • Insoluble Matter, Passes Filter test:
    Pass
  • Sulfate (SO₄):
    ≤0.002%
  • Aluminum (AL):
    ≤0.0005%
  • Bismuth (Bi):
    ≤0.0005%
  • Lead (Pb):
    ≤0.0005%
  • Arsenic:
    ≤0.0001%
  • Barium (Ba):
    ≤0.0005%
  • Cadmium (Cd):
    ≤0.0005%
  • Cobalt (Co):
    ≤0.0005%
  • Strontium (Sr):
    ≤0.0005%
  • Copper (Cu):
    ≤0.0005%
  • Zinc (Zn):
    ≤0.0005%
  • Potassium (K):
    ≤0.005%
  • Iron (Fe):
    ≤0.0005%
  • Lithium (Li):
    ≤0.0005%
  • Molybdenum (Mo):
    ≤0.0005%

 

Frequently Bought Together