Order Entry
Austria
ContactUsLinkComponent
di-Lithium tetraborate ≥99.9% (trace metals basis) PPA
di-Lithium tetraborate ≥99.9% (trace metals basis) PPA
Certificates
di-Lithium tetraborate ≥99.9% (trace metals basis) PPA

Specification Test Results

  • Loss on ignition (800 °C, 1 h):
    Max. 1.00 %
  • Grain dissipation (medium value):
    Max. 500 µm
  • Metal trace analysis (ICP):
    Max. 1000 ppm
  • Boron (B):
    Min. 25.0 %

Specification Test Results

Related Information

Frequently Bought Together