Order Entry
Austria
ContactUsLinkComponent
Industrial vacuum cleaner, 2D-25L (DT) MFS WT
Industrial vacuum cleaner, 2D-25L (DT) MFS WT
Catalog # TIGV111403B
Supplier:  TIGER-VAC
undefined
Industrial vacuum cleaner, 2D-25L (DT) MFS WT
Catalog # TIGV111403B
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    153 m3/h
  • Filters:
    HEPA Filter - Included with an efficiency of 99,995% on 0,3 micron. Tested: IEST RP-CC001. H14 by MPPS method as per EN 1822 and OSHA compliant.
  • Vacuum pressure:
    2030 mm H2O
  • Description:
    Industrial vacuum cleaner, 2D-25L (DT) MFS WT with HEPA
  • Model:
    2D-25L (DT) MFS WT
  • W×D×H:
    580×530×1022 mm
  • Recovery:
    Dry recovery tank 24,6 l
  • Cord length:
    10,6 m
  • Frequency:
    50 Hz
  • Noise level:
    75 dB (A)
  • Power:
    1200 W
  • Voltage:
    230 V
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

This high efficeincy vacuum cleaner has been designed for general cleanup for the food industry.

  • Bypass heavy duty motor
  • Manual Filter Shaker (MFS) system
  • Detachable Recovery Tank (DT) for easy disposal of recovered materials
  • Equipped with a 4-Wheel cart and tool basket
  • Cart has SD (static dissipating) conductive wheels

Construction: Heavy duty powder coated body and stainless steel recovery tank (SS AISI 430).

Certifications: All HEPA vacuum cleaners are aerosol leak tested before leaving the facility.
Delivery: Includes a complete tool kit with a clear suction hose. A variety of optional accessories are available, including: autoclavable hoses and tools and also ESD safe hoses and tools, please contact us for more information.
Caution: Note: For dry recovery only.