VWR® TD23, Precise PT1000 Universal Waterproof Thermometer
Catalog # 620-2675
Supplier: VWR Collection
Specifications
- Protection class:IP65 / IP67 (only with sensors identified as waterproof in the connected state)
- Temperature range:‒200...+450 °C
- Description:Precise PT1000 universal waterproof thermometer, TD23 with BNC connection
- Model:TD23
- Temperature accuracy:‒20...+100 °C: ±0,1 K ±1 digit at nominal temperature (25 °C)
otherwise 0,1% of m.v. ±2 digits - W×D×H:108×28×54 mm
- Battery life:>5000 h operating time
- Display:3-line unit, with background light, protected by an unbreakable pane, overhead display at the push of a button
- Operating temperature:‒20 ... +50 °C
0 ... 95% RH (non-condensing) - Probe:PT1000 2 wire can be used with BNC connection
- Weight:130 g
- Battery type:2×AA
- Housing material:Break-proof ABS housing
- Pk:1
Specifications
About this item
Precise universal thermometer, with BNC connection, without sensor. Pure measurement with a focus on precision, speed and reliability packaged in a compact housing.This new handheld measuring device also impress with its ergonomic design, dust and water-protected design in accordance with IP 65/67 and the illuminated display. The compact thermometer is available with a practical BNC connection for interchangeable sensors.
- Modern and functional housing
- 3-line display/overhead display at the
- Push of a button
- Backlighting
- Alarm function
- Waterproof (IP 65/IP 67)
- Durable, long battery life
Applications: The highest-precision measurements in liquids and in air, for measurement of core temperatures (with insertion sensor); laboratories, quality assurance, service, food, etc.
Delivery: Device, calibration protocol, 2× battery, manual.