Immersion circulator, Clifton NE4-T
Catalog # NICKNE4-T
Supplier: NICKEL ELECTRO
Specifications
- Heating capacity:1,25 kW
- Temperature Range:RT* +5...99 °C
- Weight:5,0 kg
- Capacity:8 - 28 l
- W×D×H:125×230×350 mm
- Pk:1
- Temp. stability:±0,2 °C
- Type:NE4-T
Specifications
About this item
Durable stainless steel construction, painted surfaces are powder painted with tough anti-bacterial finish with good chemical resistance. Easy to use analogue controls that wipe clean and have an anti-bacterial finish. Immersed components are corrosion resistant. Quiet running in use and providing good water temperature stability. Indication of heating and low liquid levels.
- Thermostatic control, easy to use dial setting, ambient 5 °C to 99 °C
- Powerful stirring within the tank for good water circulation and temperature stability
- Controls with an illuminated on/off switch and 'heater on' indicator
- User resettable safety cut-out float switch for low liquid level protection
Delivery information: Supplied without a stainless steel mounting bridge. Please order required accessories separately.
Caution: *RT = Ambient