VWR® LCO 304, Conductivity Meter, Handheld
663-0349
- Temperature range:−5,0...+100,0 °C
- Description:Handheld conductivity meter, LCO 304
- Environmentally Preferable:
- Model:LCO 304
- Temperature accuracy:±0,3 °C
- W×D×H:54×28×108 mm
- Compliance:IP 65/IP 67
- Conductivity accuracy:(±1% of mV) ±0,5% FS
- Conductivity range:0,000 - 2,000 µS/cm
0,00 - 20,00 µS/cm
0,0 - 100,0 µS/cm - Display:3-line display with backlight
- Power supply:2× AA battery
- Resistivity range:0,0100 - 0,2000 MΩ·cm
0,010 - 2,000 MΩ·cm
0,01 - 20,00 MΩ·cm - Sensor type:2-pole stainless steel measuring cell
- Temperature compensation:Off: Deactivated
nLF: Non linear, according to EN 27888
LIN: Linear with variable coefficients
NaCl: For weak NaCl solutions in accordance with EN 60746-3 - Weight:0,23 kg
- Pk:1
This high resolution device for measuring the conductivity up to 100 μS/cm is supplied with a stainless steel measuring cell for measurements in pure and ultra-pure water.
- Measures conductivity and specific resistance
- Permanently connected 2-pole measuring cell (stainless steel) with integrated temperature sensor
- Dust- and waterproof (IP 65/IP 67) ABS housing
- 3-line display with battery status indicator and backlight, protected by an unbreakable pane, overhead display at the push of a button
- HOLD function, min./max. values, automatic measuring range shifting and automatic temperature compensation
Typical applications include: Laboratories, quality assurance and service.
: Supplied with stainless steel measuring cell (Ø 12 mm, 1,2 m cable), calibration log, two batteries and manual.