Order Entry
Austria
ContactUsLinkComponent
VWR® HCO 304, Conductivity Meter, Handheld
VWR® HCO 304, Conductivity Meter, Handheld
Catalog # 663-0348
Supplier:  VWR Collection
undefined
VWR® HCO 304, Conductivity Meter, Handheld
Catalog # 663-0348
Supplier:  VWR Collection

Specifications

  • Temperature range:
    −5,0...+100,0 °C
  • Description:
    Handheld conductivity meter, HCO 304
  • Model:
    HCO 304
  • Temperature accuracy:
    ±0,3 °C
  • W×D×H:
    54×28×108 mm
  • Compliance:
    IP 65/IP 67
  • Conductivity accuracy:
    (±0,5% of mV) ±0,5% FS
  • Conductivity range:
    0 - 2000 µS/cm
    0,00 - 20,00 mS/cm
    0,0 - 100,0 mS/cm
  • Display:
    3-line display with backlight
  • Power supply:
    2× AA battery
  • Salinity range:
    0,0 - 50,0 g/kg water
  • Sensor type:
    2-pole graphite measuring cell
  • TDS range:
    0 - 2000 mg/L
  • Temperature compensation:
    Off: Deactivated
    nLF: Non linear, according to EN 27888
  • Weight:
    0,2 kg
  • Pk:
    1

Specifications

About this item

This precise device, used for measuring conductivity up to 100 mS/cm, is supplied with a durable wide range graphite measuring cell for universal use from DI water to salt water.

  • Measures conductivity, salinity and TDS
  • Permanently connected two-pole measuring cell (graphite) with integrated temperature sensor
  • Dust- and waterproof (IP 65/IP 67) ABS housing
  • 3-line display with battery status indicator and backlight, protected by an unbreakable pane, overhead display at the push of a button
  • HOLD function, min/max values, automatic measuring range shifting, automatic temperature compensation

Typical applications include: Freshwater and salt water aquariums, reverse osmosis and similar filters, cleaning processes, cooling/lubricating processes, plant cultivation also agriculture, laboratories and quality assurance.

Delivery: Supplied with graphite measuring cell (Ø 12 mm, 1,2 m cable), calibration log, two batteries and manual.