Order Entry
Austria
ContactUsLinkComponent
VWR® DO 40, Dissolved Oxygen Meter, Handheld
VWR® DO 40, Dissolved Oxygen Meter, Handheld
Catalog # 664-0234
Supplier:  VWR Collection
undefined
VWR® DO 40, Dissolved Oxygen Meter, Handheld
Catalog # 664-0234
Supplier:  VWR Collection

Specifications

  • Temperature range:
    0,0…+40,0 °C
  • Description:
    Handheld DO meter, DO 40
  • Model:
    DO 40
  • Temperature accuracy:
    ±0,3 °C
  • W×D×H:
    54×28×108 mm
  • Compliance:
    IP 65/ 67
  • DO concentration:
    0,0 - 20,0 mg/L
  • DO saturation:
    0 - 200 %
  • DO accuracy:
    Concentration: (±1,5% of mV) ±0,2 mg/L
    Saturation: (±1,5% of mV) ±2%
  • Display:
    3-line display with backlight
  • Power supply:
    2× AA battery
  • Temperature compensation:
    Automatic with integrated temperature measurement
  • Weight:
    0,24 kg (incl. sensor)
  • Pk:
    1

Specifications

About this item

This portable oxygen meter, with maintenance friendly galvanic sensor, is an entry level device suitable for everyday use. Concentrations in mg/L (ppm) and saturation in percentage can be read directly without using tables.

  • Ergonomic, dust- and waterproof ABS housing (IP 65/67)
  • 3-line display with battery status indicator and backlight, protected by an unbreakable pane, overhead display at the push of a button
  • Easy calibration at the push of a button
  • HOLD function, min./max. values, stability recognition, automatic adjustment for environmental air
  • Long battery life (>3000 h)

Ideal for use in fresh water and salt water aquariums, aquaculture/fish breeding, and for the monitoring of wells and bodies of water. The use of a protective cap is recommended for use in bodies of water in order to protect the membrane.

Delivery: Supplied with galvanic sensor (with 2 m cable and integrated temperature sensor), spare membrane cap, 100 spare electrolytes, Two batteries and manual.