Order Entry
Austria
ContactUsLinkComponent
 
Silica gel, Geduran® Si 60, for high performance flash chromatography
  1.07027.9025
 :  
Silica gel, Geduran® Si 60, for high performance flash chromatography
  1.07027.9025
 :  

 

  • Particle Size:
    20 – 25 µm (d10), 35 – 45 µm (d50), 60 – 70 µm (d90) µm
  • Pk:
    25 kg
  • Description:
    Geduran® Si 60

 

 

This silica gel is suitable for high performance flash chromatography.

Boiling point: 2230 °C

Melting Point: 1710 °C

pH value: 7

Bulk density: 200 – 1430 kg/m³

 : 25 kg/pack in plastic drum.