Order Entry
Austria
ContactUsLinkComponent
 
2,2,4-Trimethylpentane ≥99.5%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
 
undefined
2,2,4-Trimethylpentane ≥99.5%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
 

 

  • Purity (GC):
    Min. 99.50 %
  • Non-volatile matter:
    Max. 0.0001 %
  • Water (Karl Fischer):
    Max. 0.01 %
  • Absorbance at 205 nm:
    Max. 1.0
  • Absorbance at 225 nm:
    Max. 0.10
  • Absobance at 254 nm:
    Max. 0.01
  • GC (as heptachlor epoxide):
    Max. 10 ng/l
  • Fluorescence (chinin) at 365 nm:
    Max. 1.0 ppb
  • Autoignition Temperature:
    745 °F
  • Explosion Limit:
    6 %
  • Vapor Pressure:
    41 mmHg ( 21 °C)
  • Refractive Index:
    n20/D 1.391 (lit.)

 

 

Frequently Bought Together