Order Entry
Austria
ContactUsLinkComponent
2,2-Dimethyl-1-propanol 99%
Flammable
Irritant
2,2-Dimethyl-1-propanol 99%
Certificates
undefined
Flammable
Irritant
2,2-Dimethyl-1-propanol 99%

Specification Test Results

  • Appearance:
    Colorless Waxy crystalline solid
  • Infrared spectrum:
    Conforms
  • GC:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Hexafluorosilicate (SiF6):
    ≤0.1 %
  • Iron (Fe):
    ≤0.0005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 % (in water)
  • (NH4)HF2:
    ≤1.0 %

Specification Test Results

Related Information

Frequently Bought Together