Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Vortex mixer, digital

Catalog # OHAU30392136
Supplier:   OHAUS
Vortex mixer, digital
Catalog # OHAU30392136
Supplier:  OHAUS
Vortex mixer, digital
Vortex mixer, digital
Price
1 140,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This heavy-duty digital vortex mixer is ideal for applications that demand repeatable results. Mixer features touchpad controls and LED displays for accurate speed and time (minutes and seconds) results. The heavy-duty design and efficient motor allow this mixer to operate in continuous duty mode and handle all accessories over the entire speed range.

  • Variable speed microprocessor control provides consistent uniform mixing action
  • Timer will display elapsed time or, when programmed to user defined time limits, the unit will shut off when time reaches zero
  • Display will show last used settings, even after power has been turned off
  • Can be used at 4 to 40 °C (from 20 to max. 85% relative humidity, non condensing)

Two modes of operation: 'Touch' mode for mixing tubes when cup head or universal holder with cover is depressed, or 'On' mode when using any of the accessory attachments for continuous operation.

 : Supplied a cup head, universal holder with cover, foam microtube insert for (38) 1,5 to 2,0 ml microtubes, and a detachable, 3-wire cord and plug.

Specifications
  • Shaking motion:
    Orbital
  • Cat. No.:
    OHAU30392136
  • Max. capacity:
    1,1 kg
  • Orbit:
    4,9 mm
  • Speed range:
    On mode: 300 - 2500 min⁻¹;
    Touch mode: 300 - 3500 min⁻¹
  • Model:
    VXHDDG
  • W×D×H:
    241×168×160 mm
  • Motor input:
    30 W
  • Weight:
    6,7 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.