Order Entry
Austria
ContactUsLinkComponent
Glove box for exhaustion, SICCO
Glove box for exhaustion, SICCO
Catalog # BOHLV1988-08
Supplier:  Bohlender
undefined
Glove box for exhaustion, SICCO
Catalog # BOHLV1988-08
Supplier:  Bohlender

Specifications

  • Volume:
    290 L
  • Description:
    Glove box for exhaustion
  • Glove port - int.Ø:
    170 mm
  • Weight:
    16 kg
  • W×D×H int.:
    850×540×650 mm
  • W×D×H ext.:
    890×600×700 mm
  • Pk:
    1

Specifications

About this item

This normal pressure glove box features a robust yet lightweight aluminium frame with panels made of acrylic glass which ensures superb all-round visibility. Base panel, integrated connector for exhaust system and closing lid are made of polyethylene, Iris-Ports and cable lead-ins are made of polyethylene and silicone.

  • Two lead-ins for cable on the back side (upper left and upper right)
  • Two crosswise slotted silicone discs each in the openings and cable lead-ins (staggered mounted)
  • Iris-Ports ensure pressure compensation through air streaming when the exhaust system is switched on
  • Easy access to the interior space through Iris-ports, no complex change of gloves
  • Connection to exhaust system through an integrated connector on the top panel
  • Connector is graded for tubes with inner diameters 100, 120, 160 and 180 mm
  • Non-slip rubber feet, large front opening

When working without an exhaust system the opening can be closed with a lid.

Hinged lid opening: 850×425 mm (W×H)

Temperature resistance: −20...+70 °C