Order Entry
Austria
ContactUsLinkComponent
Lithium dodecyl sulphate ≥99%, high purity
Irritant
Corrosive
Flammable
Lithium dodecyl sulphate ≥99%, high purity
Supplier:  VWR Chemicals
Certificates
undefined
Irritant
Corrosive
Flammable
Lithium dodecyl sulphate ≥99%, high purity
Supplier:  VWR Chemicals

Specification Test Results

  • Abs. at 260nm (5%, Water):
    ≤0.1
  • Abs.at 280nm (5%, Water):
    ≤0.1
  • Loss on drying:
    ≤3%
  • Purity:
    ≥99%

Specification Test Results

Related Information

Frequently Bought Together