Order Entry
Austria
ContactUsLinkComponent
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) 99.8% ACS
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) 99.8% ACS
Certificates
undefined
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) 99.8% ACS

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Infrared spectrum:
    Conforms
  • Water:
    ≤2 % (K.F.)
  • UV:
    (40 % in water) 1 cm cell
  • Titration with HCl:
    99.8 to 100.1 % (On dry basis)
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together