Order Entry
Austria
ContactUsLinkComponent
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) 99+% for biochemistry
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) 99+% for biochemistry
Certificates
undefined
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) 99+% for biochemistry

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Infrared spectrum:
    Conforms
  • Melting point:
    168 to 171 °C
  • Water:
    ≤0.5 % (K.F.)
  • UV:
    (40 % in water) 1 cm cell
  • Residue after ignition:
    ≤0.1 %
  • pH:
    10.0 to 11.5 (5 % in water)
  • Titration with HClO4:
    ≥99.0 %
  • Color of solution:
    ≤25 APHA (20 % in water)
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together