Order Entry
Austria
ContactUsLinkComponent
Sodium acetate, anhydrous 99+% for molecular biology DNase-, RNase-, protease-free
Sodium acetate, anhydrous 99+% for molecular biology DNase-, RNase-, protease-free
Certificates
undefined
Sodium acetate, anhydrous 99+% for molecular biology DNase-, RNase-, protease-free
Certificates

Specification Test Results

  • Appearance:
    White to off-white Crystalline solid
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1 % (120°C)
  • UV:
    at 260 nm A: ≤0.01
  • pH:
    7 to 9.2 (5 % in water)
  • Titration with HClO4:
    99.0 to 101.0 %
  • Dnase,Rnase,Protease activity:
    None detected
  • Chloride (Cl):
    ≤20 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.01 % (in water)

Specification Test Results

Related Information

Frequently Bought Together