Order Entry
Austria
ContactUsLinkComponent
Electroporation system, exponential decay wave, ECM™ 630
Electroporation system, exponential decay wave, ECM™ 630
Supplier:  BTX
Certificates
undefined
Electroporation system, exponential decay wave, ECM™ 630
Supplier:  BTX

Specifications

  • Catalog No:
  • BTXI45-0651
  • BTXI45-0652
  • BTXI45-2051
  • Model:
  • ECM™ 630
  • ECM™ 630
  • ECM™ 630
  • Interfaces:
  • Touch screen interface
  • Touch screen interface
  • Touch screen interface
  • Charging time:
  • <7 s
  • <7 s
  • <7 s
  • Voltage range High Voltage Mode / 10 V resolution:
  • 505 – 3000 V
  • 505 – 3000 V
  • 505 – 3000 V
  • Voltage range Low Voltage Mode / 1 V resolution:
  • 5 - 500V
  • 5 - 500V
  • 5 - 500 V
  • Capacitance in high voltage mode:
  • 85 µF
  • 85 µF
  • 85 µF
  • Capacitance in low voltage mode:
  • 3775 µF
  • 3775 µF
  • 3775 µF

Specifications

Frequently Bought Together