Order Entry
Austria
ContactUsLinkComponent
Multi-Tube Vortex Mixers
Multi-Tube Vortex Mixers
Supplier:  OHAUS
New Product
Certificates
undefined
Multi-Tube Vortex Mixers
Supplier:  OHAUS
New Product

Specifications

  • Catalog No:
  • OHAU30573837
  • OHAU30392166
  • OHAU30392173
  • Model:
  • VXMTDGB
  • VXMTAL
  • VXMTDG
  • Orbit:
  • 3,6 mm
  • 3,6 mm
  • 3,6 mm
  • Speed:
  • 500 - 2500 min⁻¹
  • 1200 - 2400 min⁻¹
  • 500 - 2500 min⁻¹
  • Max. capacity:
  • 4,5 kg
  • 4,5 kg
  • 4,5 kg
  • Motor input:
  • 100 W
  • 100 W
  • 100 W
  • W×D×H:
  • 241×384×406 mm
  • 241×384×406 mm
  • 241×384×406 mm
  • Weight:
  • 18,7 kg
  • 20,3 kg
  • 20,3 kg
  • Tray dimensions:
  • 184×311 mm
  • 184×311 mm
  • 184×311 mm
  • Timer:
  • 1 s - 9999 min
  • 0 - 60 s
  • 1 s - 160 h
  • Electrical:
  • 230 V, 1 A, 50/60 Hz
  • 230 V, 1 A, 50/60 Hz
  • 230 V, 1 A, 50/60 Hz
  • Control:
  • Digital
  • Analogue
  • Digital

Specifications

Frequently Bought Together