Order Entry
Austria
ContactUsLinkComponent
Horizontal laminar flow cabinets, Aeolus Series, Telstar
Horizontal laminar flow cabinets, Aeolus Series, Telstar
Certificates
undefined
Horizontal laminar flow cabinets, Aeolus Series, Telstar

Specifications

  • Catalog No:
  • 135-2611
  • 135-2610
  • 135-2609
  • 135-2608
  • Model:
  • Aeolus H 6
  • Aeolus H 5
  • Aeolus H 4
  • Aeolus H 3
  • Fans:
  • EC High efficiency Centrifugal
  • EC High efficiency Centrifugal
  • EC High efficiency Centrifugal
  • EC High efficiency Centrifugal
  • Air velocity:
  • 0,45 m/s
  • 0,45 m/s
  • 0,45 m/s
  • 0,45 m/s
  • Lighting:
  • ≥900 lux
  • ≥900 lux
  • ≥800 lux
  • ≥800 lux
  • Noise level:
  • 60 dB(A)
  • 59 dB(A)
  • 58 dB(A)
  • 57 dB(A)
  • Filters:
  • HEPA: Efficiency 99, 995%, EN 1822 by MPPS method (99,999% D.O.P. test @ 0,3 μm particles)
    Pre-filter efficient (EN 779): G3
  • HEPA: Efficiency 99, 995%, EN 1822 by MPPS method (99,999% D.O.P. test @ 0,3 μm particles)
    Pre-filter efficient (EN 779): G3
  • HEPA: Efficiency 99, 995%, EN 1822 by MPPS method (99,999% D.O.P. test @ 0,3 μm particles)
    Pre-filter efficient (EN 779): G3
  • HEPA: Efficiency 99, 995%, EN 1822 by MPPS method (99,999% D.O.P. test @ 0,3 μm particles)
    Pre-filter efficient (EN 779): G3
  • Ext. W×D×H:
  • 1859×872×1212 mm
  • 1554×872×1212 mm
  • 1249×872×1212 mm
  • 944×872×1212 mm
  • Int. W×D×H:
  • 1840×598×780 mm
  • 1535×598×780 mm
  • 1230×598×780 mm
  • 925×598×780 mm
  • Weight:
  • 171 kg
  • 150 kg
  • 134 kg
  • 106 kg

Specifications

Related Information

Product Information

Frequently Bought Together