Order Entry
Austria
ContactUsLinkComponent
D-(-)-Sorbitol ≥96%, high purity
D-(-)-Sorbitol ≥96%, high purity
Supplier:  VWR Chemicals
Certificates
undefined
D-(-)-Sorbitol ≥96%, high purity
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Arsenic:
    <0.0003%
  • Chloride:
    <0.005%
  • Heavy Metals:
    <0.001%
  • Moisture (KF):
    ≤1%
  • Purity (Anhydrous):
    ≥96%
  • Residue after Ignition:
    <0.1%
  • Sulphate:
    <0.01%

Specification Test Results

Related Information

Frequently Bought Together