Order Entry
Austria
ContactUsLinkComponent
Iron(III) nitrate nonahydrate 99+% for analysis
Iron(III) nitrate nonahydrate 99+% for analysis
Certificates
undefined
Iron(III) nitrate nonahydrate 99+% for analysis

Specification Test Results

  • Appearance:
    Light purple Adhering crystalline powder
  • Titration Iodometric:
    ≥99.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤0.5 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤50 ppm
  • Lead (Pb):
    ≤10 ppm
  • Manganese (Mn):
    ≤200 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤50 ppm
  • Zinc (Zn):
    ≤10 ppm
  • Free acid:
    ≤0.3 % (HNO3)

Specification Test Results

Related Information

Frequently Bought Together