Order Entry
Austria
ContactUsLinkComponent
 
 
 
Copper(II) sulphate pentahydrate 98-102% ACS
 
undefined
 
 
Copper(II) sulphate pentahydrate 98-102% ACS
 

 

  • Calcium:
    <0.005%
  • Chloride:
    ≤0.001%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.003%
  • Nickel:
    ≤0.005%
  • Nitrogen Compounds (as N):
    ≤0.002%
  • Potassium:
    ≤0.01%
  • Purity:
    98% – 102%
  • Sodium:
    ≤0.02%

 

 

Frequently Bought Together