Order Entry
Austria
ContactUsLinkComponent
 
 
 
 
Copper(II) nitrate trihydrate 99% for analysis
 
undefined
 
 
 
Copper(II) nitrate trihydrate 99% for analysis
 

 

  • Appearance:
    Blue Powder or crystals and/or chunks
  • Titration Iodometric:
    98.5 to 104.0 %
  • Chloride (Cl):
    ≤20 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤50 ppm
  • Zinc (Zn):
    ≤50 ppm

 

 

Frequently Bought Together