Order Entry
Austria
ContactUsLinkComponent
 
 
Ammonium iron(II) sulphate hexahydrate 99% ACS
 
undefined
 
Ammonium iron(II) sulphate hexahydrate 99% ACS
 

 

  • Appearance:
    Blue-green Crystals
  • Titration with KMnO4:
    98.5 to 101.5 %
  • Phosphate (PO4):
    ≤0.003 %
  • Calcium (Ca):
    ≤0.005 %
  • Copper (Cu):
    ≤0.003 %
  • Magnesium (Mg):
    ≤0.002 %
  • Manganese (Mn):
    ≤0.01 %
  • Potassium (K):
    ≤0.002 %
  • Sodium (Na):
    ≤0.02 %
  • Zinc (Zn):
    ≤0.003 %
  • Ferric iron (Fe 3+):
    ≤100 ppm (May increase due to inherent oxidation on storage)
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together