Order Entry
Austria
ContactUsLinkComponent
Magnesium sulphate heptahydrate 99.5% for analysis
Magnesium sulphate heptahydrate 99.5% for analysis
Certificates
undefined
Magnesium sulphate heptahydrate 99.5% for analysis

Specification Test Results

  • Appearance:
    White Crystals
  • Titration Complexometric:
    ≥99.4 %
  • pH:
    5 to 8 (5 % at 25°C)
  • Chloride (Cl):
    ≤5 ppm
  • Cadmium (Cd):
    ≤5 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Cobalt (Co):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Manganese (Mn):
    ≤5 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤200 ppm
  • Strontium (Sr):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 % (in water)

Specification Test Results

Related Information

Frequently Bought Together