Order Entry
Austria
ContactUsLinkComponent
Barium hydroxide octahydrate 98+% for analysis
Corrosive
Irritant
Barium hydroxide octahydrate 98+% for analysis
Certificates
undefined
Corrosive
Irritant
Barium hydroxide octahydrate 98+% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals or flakes
  • Titration with HCl:
    ≥98.0 %
  • Chloride (Cl):
    ≤20 ppm
  • Barium carbonate:
    ≤2 %
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Strontium (Sr):
    ≤1.5 %
  • Sulfur (S):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 % (in HCl)

Specification Test Results

Related Information

Frequently Bought Together