Order Entry
Austria
ContactUsLinkComponent
 
Dipotassium hydrogen orthophosphate trihydrate 99+% for analysis
 
undefined
Dipotassium hydrogen orthophosphate trihydrate 99+% for analysis

 

  • Appearance:
    White Adhering crystals
  • pH:
    8.5 to 9.6 (5 % solution)
  • Titration with HClO4:
    ≥99.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Arsenic (As):
    ≤1 ppm
  • Copper (Cu):
    ≤30 ppm
  • Iron (Fe):
    ≤30 ppm
  • Lead (Pb):
    ≤30 ppm
  • Nickel (Ni):
    ≤30 ppm
  • Insoluble matter:
    ≤0.01 % (in water)
  • Nitrogen compounds (as N):
    ≤0.005 %

 

 

Frequently Bought Together