Order Entry
Austria
ContactUsLinkComponent
 
Magnesium acetate tetrahydrate 97.5%, crystalline, extra pure
 
undefined
Magnesium acetate tetrahydrate 97.5%, crystalline, extra pure

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Titration Complexometric:
    96.5 to 103.5 %
  • Chloride (Cl):
    ≤100 ppm
  • Sulfate (SO4):
    ≤500 ppm
  • Iron (Fe):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤20 ppm

 

 

Frequently Bought Together