Order Entry
Austria
ContactUsLinkComponent
Tetraethylammonium hydroxide 20% in aqueous solution for synthesis, Sigma-Aldrich®
Tetraethylammonium hydroxide 20% in aqueous solution for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Tetraethylammonium hydroxide 20% in aqueous solution for synthesis, Sigma-Aldrich®
Supplier:  Merck

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Boiling Point:
    102 °C (1013 hPa)
  • Flash Point:
    110 °C
  • Density:
    1.01 g/cm3 (20 °C)
  • pH:
    13 (H2O, 20 °C)

Specification Test Results

Related Information

Frequently Bought Together