Order Entry
Austria
ContactUsLinkComponent
Dissolved oxygen electrode, Eutech
Dissolved oxygen electrode, Eutech
Catalog # EUTEECDOHANDYNEW
Supplier:  EUTECH
undefined
Dissolved oxygen electrode, Eutech
Catalog # EUTEECDOHANDYNEW
Supplier:  EUTECH

Specifications

  • Concentration:
    0 - 20 mg/l
  • Connection:
    6-pin, 3 m cable
  • Ø×L:
    25×150 mm
  • Description:
    DO electrode, galvanic, with ATC
  • Pk:
    1
  • Temp.:
    0...+50 °C

Specifications

About this item

This galvanic DO electrode with ATC has a response time of 40 sec to reach 93 % of the final reading. For use with the following Eutech meters: DO 600 / DO 300 / DO 110 / PD 650 / PCD 650.

Minimum sample flow: 2 inch / sec
Maximum pressure: 7,5 bar

Delivery: Supplied with one assembled membrane cap housing, one refilling electrolyte and one scouring pad.