Order Entry
Austria
Orders LinkContactUsLinkComponent
ORP electrode, Eutech

ORP electrode, Eutech

ORP electrode, platinum pin, sealed, single junction, ± 1000 mV, BNC, 1 m cable, Plastic, 0...+80 °C, 12×90 mm, General purposes
Catalog # EUTEECFC7960101B
Supplier:   EUTECH
ORP electrode, Eutech
Catalog # EUTEECFC7960101B
Supplier:  EUTECH
ORP electrode, Eutech
ORP electrode, Eutech

ORP electrode, platinum pin, sealed, single junction, ± 1000 mV, BNC, 1 m cable, Plastic, 0...+80 °C, 12×90 mm, General purposes

Price
221,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose plastic-body ORP electrode for use with all pH meters with BNC input connector.

Specifications
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×90 mm
  • For:
    General purposes
  • Description:
    ORP electrode, platinum pin, sealed, single junction, ± 1000 mV
  • Material:
    Plastic
  • Temp.:
    0...+80 °C