Order Entry
Austria
ContactUsLinkComponent
 
 
 
Dichloromethane 99.8+% stabilised for analysis
 
undefined
 
 
Dichloromethane 99.8+% stabilised for analysis

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.02 % (Coulometric)
  • GC:
    ≥99.80 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    15 to 100 ppm Amylene
  • Residue after evaporation:
    ≤0.001 %
  • Acidity/alkalinity:
    ≤0.0003 meq/g
  • Substance darkened by H2SO4:
    ≤5 APHA
  • Free chlorine:
    ≤1 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm

 

 

Frequently Bought Together