Cleanroom overalls, 8R220 XR50
Supplier: FRISTADS KANSAS
Certificates
About this item
These reusable overalls made from 97% polyester and 3% conductive fibre can be used in ISO class 3 cleanroom environments.
- Concealed zip closure
- Adjustable hood with buttons
- Elasticated cuffs and leg ends
- Raglan sleeves
- Impermeable bound seam
- Washable at max. 60 °C
Weight: 115 g/m²
Certifications: OEKO-TEX® certified
Specifications
- Catalog No:
- KWIN104966500L
- KWIN104966500XL
- KWIN1049665002XL
- KWIN1049665003XL
- KWIN104966500M
- KWIN104966500XS
- KWIN104966500S
- Model:
- 8R220 XR50
- 8R220 XR50
- 8R220 XR50
- 8R220 XR50
- 8R220 XR50
- 8R220 XR50
- 8R220 XR50
- Garment application:
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 97% polyester, 3% conductive fibre
- 97% polyester, 3% conductive fibre
- 97% polyester, 3% conductive fibre
- 97% polyester, 3% conductive fibre
- 97% polyester, 3% conductive fibre
- 97% polyester, 3% conductive fibre
- 97% polyester, 3% conductive fibre
- Weight:
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
Specifications
Frequently Bought Together