Express Eingabe
Austria
ContactUsLinkComponent
di-Natrium-L(+)-tartrat Dihydrat 99+% ACS
di-Natrium-L(+)-tartrat Dihydrat 99+% ACS
Certificates
undefined
di-Natrium-L(+)-tartrat Dihydrat 99+% ACS
Certificates

Specification Test Results

  • Appearance:
    White Powder or needles
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    15.61 % to 15.71 % (150°C)
  • pH:
    7.0 to 9.0 (5 % at 25°C)
  • Titration with HClO4:
    99.0 to 101.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Ammonium (NH4):
    ≤30 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together