Order Entry
Austria
ContactUsLinkComponent
 
L(+)-Asparagine monohydrate 99%
 
undefined
L(+)-Asparagine monohydrate 99%
 

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    11.5 % to 12.5 % (130°C, 3 hrs)
  • Sulfated ash:
    ≤0.1 %
  • UV transmittance:
    ≥98 % (c=2, H2O, 430 nm) 1 cm cell
  • Specific optical rotation:
    +33.5° to +36.5° (20°C, 589 nm) (c=10, 6 N HCl) (on dry substance)
  • Titration with HClO4:
    98.5 to 101.5 % (On dried substance)
  • Chloride (Cl):
    ≤210 ppm
  • Sulfate (SO4):
    ≤280 ppm
  • Ammonium (NH4):
    ≤1000 ppm
  • Arsenic (As):
    ≤1 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Other amino acids:
    ≤1 % (TLC)

 

 

Frequently Bought Together