Order Entry
Austria
ContactUsLinkComponent
VWR® VisiCam® P6, Digital USB Camera
VWR® VisiCam® P6, Digital USB Camera
Catalog # 630-2958
Supplier:  VWR Collection
undefined
VWR® VisiCam® P6, Digital USB Camera
Catalog # 630-2958
Supplier:  VWR Collection

Specifications

  • Model:
    P6
  • Resolution:
    6,3 MP
  • Memory:
    2 Go
  • Sensor size:
    1/1,8"
  • Description:
    USB camera
  • Frame rate:
    30 fps
  • Image format:
    3/2
  • Exposure time:
    0,1 ms - 15 s
  • Supported OS:
    Windows®; Mac OS; Linux
  • Pixel size:
    2,4×2,4 µm
  • Pixels (W×H):
    3072×2048
  • W×D×H:
    68×68×46 mm
  • Interfaces:
    USB 3.0
  • Sensor:
    Sony Exmor CMOS
  • Software:
    Vision Lite, Lite View and Pro View
  • Weight:
    265 g
  • Pk:
    1

Specifications

About this item

High performance camera with advanced software for different observation methods.

  • High class sensor for reliable colours
  • Specimens are captured in 'true to life', accurate colours
  • High sensitivity and low noise
  • C-mount connection
  • Long exposure time
  • Calibration slide for measurement baselines

This camera fulfils demanding needs in both basic and research level applications.

Ordering information: Downloadable software suite.
Delivery: Supplied with calibration slide and USB cable (1,5 m).

Microscope adapters

Product Information