Order Entry
Austria
ContactUsLinkComponent
VWR® VisiCam® B5, Digital USB Camera
VWR® VisiCam® B5, Digital USB Camera
Catalog # 630-2957
Supplier:  VWR Collection
undefined
VWR® VisiCam® B5, Digital USB Camera
Catalog # 630-2957
Supplier:  VWR Collection

Specifications

  • Model:
    B5
  • Resolution:
    5,1 MP
  • Sensor type:
    CMOS
  • Sensor size:
    1/2,5"
  • Description:
    Digital camera
  • Frame rate:
    7 fps (full resolution)
  • Image format:
    4/3
  • Exposure time:
    0,294 ms - 2 s
  • Supported OS:
    Windows® 7, 8, 10, XP, Vista; macOS from 10.7.5; Linux
  • Pixel size:
    2,2×2,2 μm
  • Pixels (W×H):
    2592×1944
  • W×D×H:
    58×58×36 mm
  • Signal-to-noise ratio:
    40,5 dB
  • Interfaces:
    USB 2.0
  • Sensor:
    Aptina CMOS
  • Software:
    VisiCam Vision Lite Soft
  • Weight:
    180 g
  • Pk:
    1

Specifications

About this item

VisiCam B5 is a C-mount and eyepiece microscope camera.

  • C-mount connection for use on trinocular ports
  • Intuitive, flexible and easy to use

Recommended for educational and routine applications.

Delivery: Supplied with software, calibration slide, USB cable (1,8 m), and eyepiece adapters for binocular and monocular microscopes (30 and 30,5 mm diameter).

Microscope adapter

Product Information