Digital camera, C-P20CC
Catalog # OPTKC-P20CC
Supplier: OPTIKA
Specifications
- Model:C-P20CC
- Resolution:20 MP
- Sensor type:CMOS
- Sensor size:1"
- Description:Cooled C-mount camera
- Environmentally Preferable:
- Frame rate:5 fps
- Exposure time:0,1 ms to 3600 s
- Interfaces:USB 3.0
- Sensor:Sony Exmor CMOS
- Software:Vision Lite, LITEView and PROView
- Weight:600 g
- Pk:1
Specifications
About this item
CMOS cooled colour camera for fluorescence applications with high sensitivity and low noise.
- Peltier-cooled to 45 °C below camera body temperature
- C-mount connection for microscopes
- High-speed live view camera for smooth results at maximum resolution
- Extremely reliable colour fidelity sensor
- High resolution and long time exposure for vivid details
Recommended for routinary and research level on different observation methods.
Ordering information: Includes a comprehensive software suite.
Delivery: Equipped with a calibration slide for establishing measurement baselines, USB cable and power supply for cooling system.